Shop All Step Drill Bits
Ruko Tools
Tube and Sheet Drill, High Speed Steel
Mfr # 101001
Zoro # G102590543
original price:
$13.19
5% off
new price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Range 1/8 in to 9/16 in
- Drill Bit Sizes Included 1/8 in, 9/16 in
- Decimal Equivalent 0.1, 0.5
- Overall Length 58 mm
- Shank Hex Size 6 mm
Product Information
- Brand Ruko Tools
- MFR # 101001
- Zoro # G102590543
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1/8 in to 9/16 in |
Drill Bit Sizes Included | 1/8 in, 9/16 in |
Overall Length | 58 mm |
Shank Hex Size | 6 mm |
Number Hole Sizes | 2 |
Maximum Drilling Depth | 9/16 in |
Minimum Hole Size | 1/8 in |
Shank Diameter | 6 mm |
Maximum Hole Size | 9/16 in |
Details
Item | Tube and Sheet Drill |
Decimal Equivalent | 0.1, 0.5 |
Material - Machining | High Speed Steel |
Sub Brand | Ruko |
Primary Material Application | Steel |
Drill Bit Point Type | Split Point |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight with Three Flats |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Right Hand |
Description
Tube and Sheet Drill, High Speed Steel, Bright (Uncoated), 1/8 in to 9/16 in Size Range, Straight with Three Flats, 6 mm Shank Hex Size, 6 mm Shank Diameter, 58 mm Overall Length, Maximum Drilling Depth 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (J4712TM)
- MASON Floor Mount Vibration Isolator, Neoprene (4C955)
- ZORO SELECT Toggle Clamp, Straight Line, Hole, SS, 700 (13G570)
- MITUTOYO Micrometer, 0 to 25mm, 0.01, Ratchet (103-137)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101020RO)
- RUKO TOOLS Annular Cutter, Fractional Inch (108664F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101022T)
- RUKO TOOLS Step Drill, High Speed Steel (101005T)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101004F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003F)
- VERSADRIVE HMT ImpactaStep Cutter, 14-16-18-20-22mm (506010-0220)
- Ruko Tools Drill Bits