Shop All Core Drill Bits
Ruko Tools
Core Drill, High Speed Steel
Mfr # 101363
Zoro # G102590901
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 30, 31, 32, 33, 34, 35, 36, 37, 38, 39, 40
- Overall Length 78 mm
- Cutting Direction Right Hand
- Drill Bit Sizes Included 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 37 mm, 38 mm, 39 mm, 40 mm
- Number Hole Sizes 11
Product Information
- Brand Ruko Tools
- MFR # 101363
- Zoro # G102590901
- Country of Origin China
- Category Core Drill Bits
Dimensions
Overall Length | 78 mm |
Drill Bit Sizes Included | 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 37 mm, 38 mm, 39 mm, 40 mm |
Number Hole Sizes | 11 |
Shank Diameter | 10 mm |
Shank Hex Size | 10 mm |
Minimum Hole Size | 30 mm |
Maximum Hole Size | 40 mm |
Maximum Drilling Depth | 30 mm |
Size Range | 30 mm to 40 mm |
Details
Item | Core Drill |
Decimal Equivalent | 30, 31, 32, 33, 34, 35, 36, 37, 38, 39, 40 |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Right Hand |
Measurement System | Metric |
Primary Material Application | Steel |
Drill Bit Point Type | Split Point |
Material - Machining | High Speed Steel |
Sub Brand | Ruko |
Shank Type - Machining | Straight with Three Flats |
Description
Core Drill, High Speed Steel, Bright (Uncoated), 30 mm to 40 mm Size Range, Straight with Three Flats, 10 mm Shank Hex Size, 10 mm Shank Diameter, 78 mm Overall Length, Maximum Drilling Depth 30 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2-Piece Impact Torx T15 Insert Bits (3 Pack) (48-32-4428)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 3/8x3/8x3/4x3-1/2 (C41212)
- UNIBOR 15/16in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25230)
- STANLEY Folding Utility Knife Utility, 6 in L (10-855)
- RUKO TOOLS Core Drill, High Speed Steel (101361)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108672F)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101005)
- RUKO TOOLS Core Drill, High Speed Steel (101362)
- RUKO TOOLS Annular Cutter, Fractional Inch (108668F)
- DIAMOND VANTAGE Core Bit, 6 x 1-1/4-7 In. (06014JWZGH)
- Ruko Tools Drill Bits