Shop All Core Drill Bits
Ruko Tools
Annular Cutter, Fractional Inch
Mfr # 108672F
Zoro # G302594785
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Brand Ruko
- Finish - Machining TiAlN
- Shank Diameter 3/4 in
- Measurement System Fractional Inch
- Shank Type - Machining Weldon Flat
Product Information
- Brand Ruko Tools
- MFR # 108672F
- Zoro # G302594785
- Country of Origin China
- Category Core Drill Bits
Dimensions
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 7/16 in |
Cutter Diameter | 1 15/16 in |
For Chuck Size | 3/4 in |
Shank Hex Size | 3/4 in |
Details
Item | Annular Cutter |
Sub Brand | Ruko |
Finish - Machining | TiAlN |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Decimal Equivalent | 1.3125 |
Primary Material Application | Steel |
Material - Machining | High Speed Steel |
Description
Annular Cutter, High Speed Steel, TiAlN, 1 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Left Cutting Right Angle Snips (48-22-4511)
- RIDGID Field, 115V T-2 (27408)
- HANSON 41 Piece Machine Screw / Fractional Tap and Die Super Set (24606)
- STARRETT Inside Micrometer Set, 8 to 32 In (124CZ)
- RUKO TOOLS Core Drill, High Speed Steel (101363)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006F)
- RUKO TOOLS Annular Cutter, Fractional Inch (108666F)
- RUKO TOOLS Core Drill, High Speed Steel (101361)
- RUKO TOOLS Core Drill, High Speed Steel (101362)
- RUKO TOOLS Annular Cutter, Fractional Inch (108667F)
- MILWAUKEE TOOL 4 in. Diamond Ultra Dry Core Bit (48-17-0140)
- Ruko Tools Core Drill Bits