Shop All Step Drill Bits
Ruko
Step Drill Size 9, 7/8" - 1-1/8"
Mfr # 101709
Zoro # G0497128
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Number of Pieces 1
- Number of Flutes 2
- Size Range 7/8 in to 1 1/8 in
Product Information
- Brand Ruko
- MFR # 101709
- Zoro # G0497128
- Country of Origin Germany
- Category Step Drill Bits
Dimensions
Size Range | 7/8 in to 1 1/8 in |
Shank Size | 3/8" |
Sizes Included | 7/8", 1-1/8" |
Number of Hole Sizes | 2 |
Overall Length | 3 1/16 in |
Drill Bit Sizes Included | 7/8 in, 1 1/8 in |
Minimum Hole Size | 7/8 in |
Number Hole Sizes | 2 |
Shank Diameter | 3/8 in |
Maximum Hole Size | 1 1/8 in |
Description
Step Drill,Size 9,7/8 In. - 1-1/8 In., High Speed Steel, Bright (Uncoated), 7/8 in to 1 1/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 3 1/16 in Overall Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUP-R-DROP Drop-in Anchor Setting Tool, 3/4 In (1334700)
- GEARWRENCH 3/8" Drive Flex Head Micrometer Torque Wrench 5-75 ft/lbs. (85086M)
- LEGACY CYCLONE F1 HI FLOW AIR GUN w/HIGH FLOW (LMAG1502FZ)
- EAZYPOWER Security Spanner Bit, No. 14, 1" (11207)
- RUKO HSS Step Drill -Co5, Size 1, 3/16 -1/2" (101701E)
- RUKO HSS Step Drill -Co5, Size 6, 7/8-1-3/8" (101706E)
- RUKO Size No. 9 7/8-1 1/8" Step Drill Hss Tin (101709T)
- RUKO Step Drill Size 1, 3/16 -1/2" (101701)
- RUKO HSS Step Drill Kit Size 1-3 (101026USRO)
- RUKO Step Drill Size 5, 13/32 -1" (101705)
- RUKO Size No. 2 1/8-1/2" Step Drill Hsse (101702E)
- Ruko Drill Bits