Shop All Step Drill Bits
Ruko
Step Drill Size 5, 13/32 -1"
Mfr # 101705
Zoro # G0497283
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Number of Pieces 1
- Number of Flutes 2
- Size Range 5/16 in to 1 in
Product Information
- Brand Ruko
- MFR # 101705
- Zoro # G0497283
- Country of Origin Germany
- Category Step Drill Bits
Dimensions
Size Range | 5/16 in to 1 in |
Shank Size | 3/8" |
Sizes Included | 5/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Number of Hole Sizes | 10 |
Overall Length | 3 1/4 in |
Drill Bit Sizes Included | 5/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Maximum Hole Size | 1 in |
Number Hole Sizes | 9 |
Shank Diameter | 3/8 in |
Minimum Hole Size | 5/16 in |
Description
Step Drill,Size 5,13/32 -1 In., High Speed Steel, Bright (Uncoated), 5/16 in to 1 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 3 1/4 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 20PC 118° General Purpose Jobber Length Drill Set Cleveland 2002 Bright HSS RHS/RHC #61-#80 (C00937)
- DRILLCO HSS Plug Taps H-3, 10-32, 12PK (20E010FP)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10-100')
- JET Jrb-14, 6In. Riser Block For 14In. Bands (708717)
- RUKO Step Drill Size 9, 7/8" - 1-1/8" (101709)
- RUKO Step Drill Size 1, 3/16 -1/2" (101701)
- RUKO HSS Step Drill -Co5, Size 3, 1/4 -3/4" (101703E)
- RUKO Size No. 9 7/8-1 1/8" Step Drill Hss Tin (101709T)
- RUKO TIN Step Drill Size 4, 3/16 -7/8" (101704T)
- RUKO Step Drill Size 6, 7/8 -1 3/8" (101706)
- DRILL AMERICA #3 HSS Quick Change Hex Shank Step Drill Bit, (1/4" - 3/4" by 1/16") (STE3HEX)
- Ruko Step Drill Bits