Shop All Step Drill Bits
Ruko
HSS Step Drill -Co5, Size 3, 1/4 -3/4"
Mfr # 101703E
Zoro # G0497240
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High-Speed Steel 5 % Cobalt
- Finish Bright
- Number of Pieces 1
- Number of Flutes 2
- Shank Size 3/8"
Product Information
- Brand Ruko
- MFR # 101703E
- Zoro # G0497240
- Country of Origin Germany
- Category Step Drill Bits
Dimensions
Size Range | 1/4 in to 3/4 in |
Shank Size | 3/8" |
Sizes Included | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Number of Hole Sizes | 9 |
Overall Length | 2 3/4 in |
Drill Bit Sizes Included | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Number Hole Sizes | 9 |
Shank Diameter | 3/8 in |
Minimum Hole Size | 1/4 in |
Maximum Hole Size | 3/4 in |
Description
Step Drill,HSS-Co5,Size 3,1/4 -3/4 In., Cobalt, Bright (Uncoated), 1/4 in to 3/4 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 2 3/4 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO PUNCH & CHISEL 12pc SET (POJ2S2)
- HUSQVARNA 3/8 X 1/2 SHSB (505822801)
- REGAL CUTTING TOOLS 1/8-27 4 Flt.Drill'N'Tap Taper Pipe (007552AS)
- RITE IN THE RAIN Mechanical Pencil, Olive Barrel Color (OD13)
- RUKO HSS Step Drill -Co5, Size 1, 3/16 -1/2" (101701E)
- RUKO HSS Step Drill -Co5, Size 6, 7/8-1-3/8" (101706E)
- RUKO TIN Step Drill Size 4, 3/16 -7/8" (101704T)
- RUKO Step Drill Size 5, 13/32 -1" (101705)
- RUKO Step Drill Size 6, 7/8 -1 3/8" (101706)
- RUKO Step Drill Size 4, 3/16 -7/8" (101704)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-3/4 x 1/16 (C20287)
- Ruko Step Drill Bits