Shop All Step Drill Bits
Ruko
HSS Step Drill -Co5, Size 1, 3/16 -1/2"
Mfr # 101701E
Zoro # G0497301
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Speed Steel 5 % Cobalt
- Finish Bright
- Number of Pieces 1
- Number of Flutes 2
- Shank Size 1/4"
Product Information
- Brand Ruko
- MFR # 101701E
- Zoro # G0497301
- Country of Origin Germany
- Category Step Drill Bits
Dimensions
Size Range | 3/16 in to 1/2 in |
Shank Size | 1/4" |
Sizes Included | 3/16", 1/4", 5/16", 3/8", 7/16", 1/2" |
Number of Hole Sizes | 6 |
Overall Length | 3 1/8 in |
Drill Bit Sizes Included | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Minimum Hole Size | 3/16 in |
Number Hole Sizes | 6 |
Maximum Hole Size | 1/2 in |
Shank Diameter | 1/4 in |
Description
Step Drill,HSS-Co5,Size 1,3/16 -1/2 In., Cobalt, Bright (Uncoated), 3/16 in to 1/2 in Size Range, Straight with Three Flats, 1/4 in Shank Diameter, 3 1/8 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN V Push Sticks (10223)
- KIPP Cam Lever Size: 1 D=M06, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.1521106)
- RIDGID 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (14)
- CAPRI TOOLS 21 oz. Dead Blow Hammer (CPDB21)
- RUKO HSS Step Drill -Co5, Size 6, 7/8-1-3/8" (101706E)
- RUKO HSS Step Drill -Co5, Size 3, 1/4 -3/4" (101703E)
- RUKO TIN Step Drill Size 4, 3/16 -7/8" (101704T)
- RUKO Size No. 4 3/16-7/8" Step Drill Hsse (101704E)
- RUKO Step Drill Size 5, 13/32 -1" (101705)
- RUKO Size No. 2 1/8-1/2" Step Drill Hsse (101702E)
- UNIBOR 3/16in TO 1/2in Multicut Impact Shank Step Drill (06X7EIMP)
- Ruko Step Drill Bits