Shop All Straight Flute Taps
Ruko
Hss M 6X1, 0mm Single Cut Tap
Mfr # 231060
Zoro # G6254089
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Product Information
- Brand Ruko
- MFR # 231060
- Zoro # G6254089
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Hss M 6X1,0mm Single Cut Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Start Set Belt File, 10000 to 28000 RPM (BF10-280E SET)
- WILLIAMS Screwdriver, Electricians, Slotted, 3/16 Inch Size (JHWSDE-50)
- WRIGHT TOOL Renewal Kit 1/2" Dr Torque Wrench Renewa (96-500-8RKTONY)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #56 (46726)
- RUKO Mach. Tap Pg 29 Hss (264029)
- RUKO Combi Machine Tap, Bit HSS M 10X1.5 (US270019)
- RUKO Combi Machine Tap, Bit HSS M 4X0.7 (US270015)
- RUKO Combi Machine Tap, Bit HSS M 6X1.0 (US270017)
- RUKO Mach. Tap Set Hssco, 35 deg. M3-M12 (245052)
- RUKO Hss 1/ 8"X27 Npt Single Cut Tap (231018NPT)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSUNCM2NEB5-TICN)
- Ruko Straight Flute Taps