Shop All Jobber Length Drill Bits
Ruko
9/64" HSS 118 Deg. Jobber Length Drill Bit 10pk.
Mfr # 214806
Zoro # G0502317
product price: $8.79
/pk 10, $0.88/ea
Sold in multiples of 9 for $79.11
$79.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/64"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Ruko
- MFR # 214806
- Zoro # G0502317
- UPC # 04007140103086
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64" |
Shank Dia. | 9/64" |
Details
Item | Twist Drill,HSS-G,9/64",PK10 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 10 |
Point Type | Split point |
Coolant Through | No |
Description
Twist Drill,HSS-G,9/64 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel/Vinyl Case Only (450ZZ-6)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-746)
- RIDGID Rivets, PK5 (85920)
- 3M CP001-12P Block 3-3/4"x2-5/8"x1", PK12 (CP001-12P)
- RUKO 7/32" HSS 130 Deg. Jobber Length Drill Bit 10pk. (215811)
- RUKO 1/8" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214805)
- RUKO 7/16" HSS 130 Deg. Jobber Length Drill Bit 5pk. (215825)
- RUKO 29/64" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214826)
- RUKO 9/32" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214815)
- RUKO 3/32" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214803)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #67 (44137)
- Ruko Jobber Length Drill Bits