Shop All Hole Saws
Ruko
2-9/16" Bi-Metal High Speed Steel Hole Saw
Mfr # 106065
Zoro # G0498211
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch Variable Pitch
- Primary Saw Application Steel, Aluminum, Brass, Plastic
- Arbor Design Not Included
- Hole Saw Product Grouping Hole Saws
- Max. Cutting Depth 38mm
Product Information
Dimensions
Max. Cutting Depth | 38mm |
Saw Dia. | 65mm |
Details
Item | Bi-Metal,Hole Saw,2-9/16" |
Teeth per Inch | Variable Pitch |
Primary Saw Application | Steel, Aluminum, Brass, Plastic |
Arbor Design | Not Included |
Hole Saw Product Grouping | Hole Saws |
Tooth Material | High Speed Steel |
Description
Bi-Metal,Hole Saw,2-9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Long Drive Pin Punch Set 5 Piece (19276)
- DAYTON Radial Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM15)
- GEARWRENCH 16 Piece Bolt Biter™ Nut Extractor & Driver Set (86171)
- DRILL AMERICA 1" HSS Straight Flute Hand Reamer (DWRRHD1INCH)
- RUKO Tungsten Carbide, Hole Saw, 2-13/64" (105056)
- RUKO 3-1/2" Bi-Metal High Speed Steel Hole Saw (106089)
- RUKO 6-5/8" Bi-Metal HSSE-Co8 Hole Saw (126168)
- RUKO 2-1/16" Bi-Metal High Speed Steel Hole Saw (106052)
- RUKO 5-1/2" Bi-Metal High Speed Steel Hole Saw (106140)
- RUKO 2-3/8" Bi-Metal High Speed Steel Hole Saw (106060)
- MILWAUKEE TOOL 1-1/4" Quick Change Steel Plate Carbide Cutter (49-57-8219)
- Ruko Hole Saws