Shop All Hole Saws
Ruko
2-1/2" Bi-Metal High Speed Steel Hole Saw
Mfr # 106064
Zoro # G0498318
product price: $9.29
/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Design Not Included
- Max. Cutting Depth 38mm
- Hole Saw Product Grouping Hole Saws
- Primary Saw Application Steel, Aluminum, Brass, Plastic
- Tooth Material High Speed Steel
Product Information
Dimensions
Max. Cutting Depth | 38mm |
Saw Dia. | 2-1/2" |
Details
Item | Bi-Metal,Hole Saw,2-1/2" |
Arbor Design | Not Included |
Hole Saw Product Grouping | Hole Saws |
Primary Saw Application | Steel, Aluminum, Brass, Plastic |
Tooth Material | High Speed Steel |
Teeth per Inch | Variable Pitch |
Description
Bi-Metal,Hole Saw,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Spiral O, 3/16, 1 1/4, 3 (65-020)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40ST)
- GREY PNEUMATIC 1/2" Drive x 10mm Hex Driver 6" Length (29106M)
- DE-STA-CO Hold Down Clamp W/Straight Base (207-UB)
- RUKO 1-3/4" Bi-Metal High Speed Steel Hole Saw (106044)
- RUKO 4-1/2" Bi-Metal High Speed Steel Hole Saw (106114)
- RUKO 4-1/8" Bi-Metal High Speed Steel Hole Saw (106105)
- RUKO Tungsten Carbide, Hole Saw, 2-13/64" (105056)
- RUKO Hole Saw, 102mm (106102)
- RUKO 6" Bi-Metal HSSE-Co8 Hole Saw (126152)
- CENTURY DRILL & TOOL 3-3/4" Bi-Metal Hole Saw Shark Tooth (05060)
- Ruko Hole Saws & Cutters