Shop All Putty & Joint Knives, Spatulas, Scrapers
Rugg
Rugg 8041095 49 in. Extendable Ice Scraper & Snowbrush
Mfr # 8041095
Zoro # G503755312
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rugg
- MFR # 8041095
- Zoro # G503755312
- UPC # 89217729010
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Description
Features
- Handle Length Maximum-49 in. Extendable-Yes
- Material-Plastic/Polyester
- Handle Length Minimum-30 in.
- Color-Black/Blue
- Lite-Wate aluminum handle
- Pivoting head with brush/squeegee
- Telescopic for easy trunk storage
- Extends from 30 inch to 49 inch
- Pin locks on handle
- Size: 49 in.
- Country of Origin: Kampuchea, Democra
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dc9180 Battery (DC9180 BATTERY DEWALT)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39410CLB154570)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 2, Carbide (CNMP432)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4B-5PK)
- HYDE Putty Knife, Flexible, 6", Carbon Steel (02870)
- MAYHEW Scraper, Straight, Ergonomic, 1"W (13080)
- HYDE Floor Scraper, Flexible, 6", Carbon Steel (S19205)
- HYDE Joint Knife, SuperFlexx, 3" W, Black/Silver (02352)
- ALLWAY 2-1/2" B-Series 4-Edge Wood Scraper Replacement Blade (42B)
- A2Z SCILAB Caulk Finishing Spatula 12 Total Length with 1.25 Wide 8 Long Stainless Steel Blade (A2Z-ZR-WHS8BY)
- ALLWAY 3-EDGE SCRPR BLD 1"" (CB10)
- Rugg Putty & Joint Knives, Spatulas, Scrapers