Shop All Kneeling Boards
Rugg
Rugg 7708316 24.5 in. Foldable Garden Kneeler
Mfr # 7708316
Zoro # G303979420
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rugg
- MFR # 7708316
- Zoro # G303979420
- UPC # 89217551147
- Country of Origin Unknown
- Category Kneeling Boards
Description
24.5 in. Foldable Garden Kneeler
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Steel frame construction
- Can be used as a seat or kneeler
- Length: 24.5 in.
- Handle Material: Steel
- Comfort Grip: No Steel frame construction
- Weight: 9.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (470C43)
- NAPCO Control Panel, Max. Number Zones 255 (GEM-X255)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 11, 1 PR (B131/11)
- NMC No Parking Fire Lane Sign, 12 in W, 18 in H, Aluminum (TM3G)
- CLC WORK GEAR KNEELING MAT 14""X21"" CLC (302)
- CLC WORK GEAR Kneeling Pad, 16 x 28in, Black, NBR (303)
- PROFLEX BY ERGODYNE Black Standard Foam Kneeling Pad, 0.5" (381)
- GARDENISED Foldable Garden Memory Foam Kneeler Pad (QI003893)
- PROFLEX BY ERGODYNE Kneeling Pad, 21in. L x 14in. W, Standard (380)
- CONDOR Kneeling Mat, 22 x 12 In, Black (22EN49)
- IMPACTO Kneeling Mat, 14 x 21 In., Black (MAT5050)
- Rugg Ergonomics