Shop All Lawn Sprinklers
Rugg
Rugg 7690605 3000 sq. ft. Aluminum Head Sled Base Oscillating Sprinkler - Blue
Mfr # 7690605
Zoro # G004068348
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rugg
- MFR # 7690605
- Zoro # G004068348
- UPC # 89217700453
- Country of Origin Unknown
- Category Lawn Sprinklers
Description
3000 sq. ft. Aluminum Head Sled Base Oscillating Sprinkler
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Base Material: Aluminum Head
- Base Type: Sled Base
- Coverage Area: 3000 sq. ft.
- Head Material: Stainless Steel
- Adjustable: Yes
- Color: Blue
- Spray Pattern: Adjustable
- Weight: 1.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spot Watering Emitters, Blk, Plastic, PK10 (SW10/10PS)
- SWIMWAYS POOL TOY TOYPEDO 4PK (6039057)
- BLOEM Flower Pot Grecian Urn 10.5-in H X 12-in D Plastic Casper White Casper White (GU12-09)
- RELEASH ReLeash Hands Free Dog Leash, 9-Foot Cord, Light Lock Black (RL-LL-Black)
- RUGG Zinc Spike Base Impulse Sprinkler (W3ZT)
- RUGG Aluminum Head Sled Base Oscillating Sprinkler 2750 sq ft (WC700LJ-15-LG)
- RAIN BIRD VALVE ANTI-SIPHON3/4""DLX (DAS-075/ASVF)
- SEGOMO TOOLS 360 Deg Raised Rotating Garden Lawn Water Sprinkler Irrigation System (9007019)
- HUNTER 3.93 in. PGJ Adjustable Rotor Pop-Up Sprinkler - Black (7014324)
- SURTEK Adjustable 1-Way Pulsating Metallic Sprinkler (130321)
- PANACEA PRODUCTSRP GT 2GAL Galv WTR Can (84884TV)
- Rugg Lawn Sprinklers