Shop All Snow Shovels
Rugg
Poly Snow Shovels
Mfr # 26PLW-1
Zoro # G802693544
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 50.7
- Height 5
- Width 20.2
- Outside Diameter 6.55
Product Information
- Brand Rugg
- MFR # 26PLW-1
- Zoro # G802693544
- UPC # 20189217642617
- Country of Origin United States
- Category Snow Shovels
Dimensions
Handle Length | 50.7 |
Height | 5 |
Width | 20.2 |
Outside Diameter | 6.55 |
Description
This poly snow shovel is reinforced with a steel wear strip to keep you moving load after load and features a Lite-Wate aluminum handle with foam grip. The 18"W high-backed poly blade can be used either as a shovel or pusher.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Power Curb Strap (1397)
- OREGON Mower Blade (396-814)
- BRIGGS & STRATTON Air Cleaner Assembly (809670)
- CLASSIC ACCESSORIES Veranda Medium Bench Cover, 31"x62" (55-646-011501-00)
- RUGG Pathmaster 20 in. W X 49.5 in. L Poly Snow Pusher (34PDB-S)
- RUGG TRUNK SHOVL EXTND 35""L (SC2132)
- RUGG 18" Pathmaster Select Poly Snow Shovel w/ Combo Blade (26PDX-S)
- RUGG Snow Shovel with BackSaver Handle, Poly Blade, Aluminum Handle (26PBSLW-1)
- RUGG Rugg Lightweight 18" Poly Snow Shovel withAluminum Handle, 6PK (26PLW-S)
- RUGG Rugg 18" Pathmaster Select Poly Snow Shovel with Combo Blade, 6PK (26PDX-S)
- BULLY TOOLS Snow/Grain Shovel, Fiberglass, D-Grip Handle (92400)
- Rugg Snow Shovels