Shop All Gun Cases & Bags
Ruger
40 in. Rifle Gun Case, Black
Mfr # 27140
Zoro # G509770043
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Overall Length 40 in
- Overall Width 1.5 in
- Overall Height 9 in
Product Information
- Brand Ruger
- MFR # 27140
- Zoro # G509770043
- UPC # 26509271406
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Overall Length | 40 in |
Overall Width | 1.5 in |
Overall Height | 9 in |
Details
Color | Black |
Material | Polyester |
Description
The Ruger Rifle Case comes with the Ruger name on the carry handles. This rifle case has a zippered accessory pocket to hold magazines and other accessories. The dense foam padding will keep your rifle secure and safe during transportation. This rifle case is made of rugged Endura fabric. Fully Licensed Ruger Rifle Case Zippered Accessory Pocket Can Hold up to a 40-inch Rifle Dense Foam Padding Rugged Endura Fabric
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 12 gal. Walk Behind Sprayer, Polyethylene Tank, 48 in Hose Length (97902)
- CHAPIN Chapin 26021 Premier Poly Sprayer 2Gor7.6L (26021)
- BREAKTHROUGH CLEAN TECHNOLOGIES Multi-Purpose CLP Quick Wipes, 5 in. x 6 in., 50-Pack Canister (BT-CLP-QW-50)
- GEMPLERS 24-Tine Spring Brace Lawn/Leaf Rake, Fiberglass Handle (GLR-F)
- RUGER 40 in. Tempe Tactical Rifle Case (27805)
- RUGER 11 in. Pistol Tote with Pocket, Black (3645)
- RUGER 40 in. 10/22 Rifle Case, Black (275-40)
- PLANO TACTICAL Range Ready Bag, Black, 16-3/4 in. L (1712500)
- PLANO TACTICAL Gun Case, Black, 11" W, 13-1/4" L (PLAM9130)
- NANUK CASES Case w/foam insert for AR - Olive (990S-081OL-0A0-14098)
- PLANO Protective Case, 14-1/2" W x 16-3/4" L x 6 H (140402)
- Ruger Gun Cases & Bags