Shop All Hoist Rings
Rud Chain
Hoist Ring, Bolt-On, 14740 lb. Load Limit
Mfr # 8504661
Zoro # G7597418
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series VLBG-PLUS
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 14,770 lb
Product Information
- Brand Rud Chain
- MFR # 8504661
- Zoro # G7597418
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 3/4 in |
Thread Size | M30-6.7 |
Dimension C | 2 35/64 in |
Dimension E | 2 5/8 in |
Dimension B | 4 3/64 in |
Dimension d | 2 23/64 in |
Dimension a | 2 23/64 in |
Dimension F | 22 1/2 in |
Bail Inside Width | 2 5/8 in |
Overall Width | 4 1/8 in |
Bail Inside Length | 2 5/8 in |
Overall Length | 8 5/8 in |
Usable Thread Length | 2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 14,770 lb, Thread Size M30-6.7, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 2 in, Bail Inside Length 2 5/8 in, Bail Inside Width 2 5/8 in, Bail Thickness 7/8 in, Overall Length 8 5/8 in, Overall Width 4 1/8 in, Hardware Included Not Applicable, Minimum Installation Torque 737.6 ft-lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2 Bushel (96CBC58C)
- KELLEY Holdown Springs, Extension Spring 5/8"Od (030-194)
- CAMPBELL CHAIN & FITTINGS Campbell Chain 5365911 No.1 Double Loop Carbon Steel Chain - 0.13 in. Dia. x 125 ft. (5365911)
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R2630A3B3C50P6)
- RUD CHAIN Hoist Ring, 0 Pivot, 1650 lb.Load Cap. (7104481)
- RUD CHAIN Hoist Ring, 180 Pivot, 2860 lb.Load Cap. (7100430)
- RUD CHAIN Hoist Ring, 0 Pivot, 7050 lb.Load Cap. (7990316)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (8502352)
- RUD CHAIN Hoist Ring, 180 Pvt, 28,600 lb. Load Cap. (7999045)
- RUD CHAIN Hoist Ring, 180 Pivot, 1380 lb.Load Cap. (7990719)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/16" - 18 X X 1.5", Thread Proj. - .58", 800 LBS WLL (1016887)
- Rud Chain Hoist Rings