Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pvt, 22,000 lb. Load Cap.
Mfr # 7993040
Zoro # G0780001
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Weld-on
- Series VLBS
- Pivot 180 Degrees
- Swivel Angle 0 Degrees
- Working Load Limit 22,040 lb
Product Information
- Brand Rud Chain
- MFR # 7993040
- Zoro # G0780001
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 2 5/32 in |
Bail Inside Length | 2 5/8 in |
Overall Length | 5 1/8 in |
Bail Inside Width | 2 5/8 in |
Overall Width | 3 in |
Details
Item | Hoist Ring |
Mounting Style | Weld-on |
Series | VLBS |
Pivot | 180 Degrees |
Swivel Angle | 0 Degrees |
Working Load Limit | 22,040 lb |
Standards | DGUV Test |
Movement Type | Pivot |
Maximum Operating Temperature | 752 Degrees F |
Operation | Lifting |
Finish | Powder Coated |
Bail Thickness | 1 3/64 in |
Mount Type | Weld-On |
Pivot Angle | 180 Degrees |
Minimum Operating Temperature | -40 Degrees F |
Color | Pink |
Material | Steel |
Description
Hoist Ring, Movement Type Pivot, Material Steel, Mount Type Weld-On, Working Load Limit 22,040 lb, Thread Size Not Applicable, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 0 Degrees , Usable Thread Length Not Applicable, Bail Inside Length 2 5/8 in, Bail Inside Width 2 5/8 in, Bail Thickness 1 3/64 in, Overall Length 5 1/8 in, Overall Width 3 in, Hardware Included Not Applicable, Minimum Installation Torque Not Applicable, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2)
- DAYTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GXH7)
- US CARGO CONTROL 3/8'' PVC Coated Bungee Hook (9 MM) - 10 Pack (SHCH38-10PK)
- SNAP-LOC Snap-Loc SLSZ6 E-Track Single Strap Anchors - Zinc Plated; Pack of 6 (SLSZ6)
- RUD CHAIN Hoist Ring, Bolt-On, 2970 lb. Load Limit (8504653)
- RUD CHAIN Hoist Ring, 0 Pivot, 3500 lb.Load Cap. (7900352)
- RUD CHAIN Hoist Ring, 360 Pivot, 3300 lb.Load Cap. (7989526)
- RUD CHAIN Excavator Hook, 15,000 lb. Load Cap (8502238)
- RUD CHAIN Hoist Ring, Bolt-On, 14740 lb. Load Limit (8504661)
- RUD CHAIN Hoist Ring, 180 Pivot, 660 lb.Load Cap. (7103720)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 7000 lb. WLL (33102)
- Rud Chain Hoist Rings