Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pvt, 14,770 lb. Load Cap.
Mfr # 7992489
Zoro # G2296497
original price:
$110.99
12% off
new price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Weld-on
- Series VRBS
- Pivot 180 Degrees
- Swivel Angle 0 Degrees
- Working Load Limit 14,770 lb
Product Information
- Brand Rud Chain
- MFR # 7992489
- Zoro # G2296497
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 2 23/64 in |
Overall Width | 3 1/2 in |
Bail Inside Width | 2 3/8 in |
Overall Length | 6 3/4 in |
Bail Inside Length | 2 3/8 in |
Details
Item | Hoist Ring |
Mounting Style | Weld-on |
Series | VRBS |
Pivot | 180 Degrees |
Swivel Angle | 0 Degrees |
Working Load Limit | 14,770 lb |
Standards | DIN EN ISO 12100 T1, DIN EN ISO 12100 T2, EN 1677 |
Maximum Operating Temperature | 752 Degrees F |
Finish | Powder Coated |
Material | Steel |
Movement Type | Pivot |
Bail Thickness | 3/4 in |
Operation | Lifting |
Mount Type | Weld-On |
Pivot Angle | 180 Degrees |
Color | Pink |
Minimum Operating Temperature | -4 Degrees F |
Description
Hoist Ring, Movement Type Pivot, Material Steel, Mount Type Weld-On, Working Load Limit 14,770 lb, Thread Size Not Applicable, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 0 Degrees , Usable Thread Length Not Applicable, Bail Inside Length 2 3/8 in, Bail Inside Width 2 3/8 in, Bail Thickness 3/4 in, Overall Length 6 3/4 in, Overall Width 3 1/2 in, Hardware Included Not Applicable, Minimum Installation Torque Not Applicable, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE1804TFX10)
- PEERLESS Chain, 200 ft., 4500 lb., Hot Galvanized (5610647)
- COMPONENT HARDWARE Caster Kit, Med Duty 4" x 4" Universal P (CSTPK-5PUP)
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for 3 ton "E" Clamp (6507032)
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (7993035)
- RUD CHAIN Hoist Ring, 180 Pvt, 17,630 lb. Load Cap. (7983553)
- RUD CHAIN Hoist Ring, Bolt-On, 14740 lb. Load Limit (8504661)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (7994830)
- RUD CHAIN Hoist Ring, 180 Pvt, 11,000 lb. Load Cap. (8503187)
- RUD CHAIN Hoist Ring, 0 Pivot, 5070 lb.Load Cap. (7104483)
- ADB HOIST RINGS Hoist Rng, 42-4-1/2in, 1085.5 ft.-lb, HDHRM (34403)
- Rud Chain Hoist Rings