Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pivot, 990 lb.Load Cap.
Mfr # 7103715
Zoro # G4493255
original price:
$215.67
26% off
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series VWBG-V
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 990 lb
Product Information
- Brand Rud Chain
- MFR # 7103715
- Zoro # G4493255
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 5/16 in |
Thread Size | M10-1.5 |
Dimension F | 43/64 in |
Dimension C | 1 5/32 in |
Dimension E | 3 1/16 in |
Dimension B | 1 7/32 in |
Usable Thread Length | 5/8 in |
Overall Width | 1 1/4 in |
Bail Inside Width | 1 1/8 in |
Overall Length | 1 3/8 in |
Bail Inside Length | 1 1/4 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 990 lb, Thread Size M10-1.5, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 5/8 in, Bail Inside Length 1 1/4 in, Bail Inside Width 1 1/8 in, Bail Thickness 5/16 in, Overall Length 1 3/8 in, Overall Width 1 1/4 in, Hardware Included Not Applicable, Minimum Installation Torque 7.4 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION ROPEWORKS Rope, 1" dia., 600 ft. L, All Purpose (570320-W2O-00600-05474)
- WARN INDUSTRIES Warn 95950 Zeon 12-S Winch (95950)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8 In, 5 ft (38DOSW10X5)
- RUD CHAIN Hoist Ring, 0 Pivot, 11,000 lb.Load Cap. (7900354)
- RUD CHAIN Hoist Ring, 0 Pivot, 3300 lb.Load Cap. (7101314)
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (7993036)
- RUD CHAIN Hoist Ring, 0 Pivot, 3500 lb.Load Cap. (7900352)
- RUD CHAIN Hoist Ring, 360 Pivot, 220 lb.Load Cap. (7900906)
- RUD CHAIN Hoist Ring, Bolt-On, 1385 lb. Load Limit (8504651)
- BUYERS PRODUCTS Heavy Duty D-Ring (B40PKGD)
- Rud Chain Hoist Rings