Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pivot, 8800 lb.Load Cap.
Mfr # 8502353
Zoro # G0427621
original price:
$269.00
9% off
new price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series VLBG-Z
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 8,800 lb
Product Information
- Brand Rud Chain
- MFR # 8502353
- Zoro # G0427621
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 2 5/32 in |
Thread Size | 1"-8 |
Overall Length | 7 1/4 in |
Bail Inside Length | 2 5/8 in |
Usable Thread Length | 1 5/8 in |
Overall Width | 3 1/4 in |
Bail Inside Width | 2 1/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 8,820 lb, Thread Size 1 In.-8, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 5/8 in, Bail Inside Length 2 5/8 in, Bail Inside Width 2 1/8 in, Bail Thickness 23/32 in, Overall Length 7 1/4 in, Overall Width 3 1/4 in, Hardware Included Not Applicable, Minimum Installation Torque 295 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVELOK Ladder Levelers Quick Connect Base Unit (LL-QC-1)
- DAYTON Wire Rope Thimble, 3/8 In, SS, PK25 (1DLH3)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 13BF (KD13)
- GPS - GENERIC PARTS SERVICE Gas Spring For Yale MPW 045 E (B802) Pallet Trucks (YL 580046812)
- RUD CHAIN Hoist Ring, 180 Pvt, 69,300 lb. Load Cap. (7901662)
- RUD CHAIN Hoist Ring, 180 Pivot, 3120 lb.Load Cap. (7100180)
- RUD CHAIN Hoist Ring, Bolt-On, 14740 lb. Load Limit (8504661)
- RUD CHAIN Hoist Ring, 180 Pivot, 3120 lb.Load Cap. (7991092)
- RUD CHAIN Excavator Hook, 15,000 lb. Load Cap (8502238)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (7994830)
- RUD CHAIN Hoist Ring, 0 Pivot, 1650 lb.Load Cap. (7101313)
- Rud Chain Hoist Rings