Shop All Hoist Rings
Rud Chain
Hoist Ring, 180 Pivot, 4400 lb.Load Cap.
Mfr # 7100800
Zoro # G4493221
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series VWBG-V
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 4,400 lb
Product Information
- Brand Rud Chain
- MFR # 7100800
- Zoro # G4493221
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 1/2 in |
Thread Size | M20-2.5 |
Dimension C | 1 3/8 in |
Dimension B | 2 1/8 in |
Dimension E | 5 3/8 in |
Dimension F | 1 5/16 in |
Bail Inside Width | 1 3/8 in |
Bail Inside Length | 2 1/8 in |
Overall Length | 2 1/2 in |
Usable Thread Length | 1 3/8 in |
Overall Width | 2 1/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 4,400 lb, Thread Size M20-2.5, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 3/8 in, Bail Inside Length 2 1/8 in, Bail Inside Width 1 3/8 in, Bail Thickness 1/2 in, Overall Length 2 1/2 in, Overall Width 2 1/8 in, Hardware Included Not Applicable, Minimum Installation Torque 51.6 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft. Straight Ladder, Fiberglass, 8 Steps, 375 lb Load Capacity (7108-1)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in., 264 lb. (LKRXA-TPA 126KFD-FI)
- ZORO SELECT Additional Bumper Installation Kit, PK4 (33F681)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 24BF (KAR24)
- RUD CHAIN Hoist Ring, 180 Pivot, 1380 lb.Load Cap. (7990719)
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (7993035)
- RUD CHAIN Hoist Ring, 180 Pivot, 2200 lb.Load Cap. (8502349)
- RUD CHAIN Hoist Ring, 180 Pvt, 14,770 lb. Load Cap. (7992489)
- RUD CHAIN Hoist Ring, 0 Pivot, 7050 lb.Load Cap. (7990316)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7101317)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/8" - 11 X 2", Thread Proj. - 0.7", 4000 LBS WLL (1016920)
- Rud Chain Hoist Rings