Shop All Hoist Rings
Rud Chain
Hoist Ring, 0 Pivot, 5500 lb.Load Cap.
Mfr # 7993838
Zoro # G3544861
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series INOX
- Pivot 0 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 5,500 lb
Product Information
- Brand Rud Chain
- MFR # 7993838
- Zoro # G3544861
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 15/16 in |
Thread Size | M24-3 |
Dimension C | 3/4 in |
Dimension E | 1 31/32 in |
Dimension B | 15/16 in |
Eye Inside Diameter | 1 7/8 in |
Dimensional Standards | BGR 500/KAP2.8:2008-04, DIN EN ISO 12100:2011-03 |
Nut Width | 2 3/16 in |
Thread Length | 1 27/64 in |
Overall Length | 3 5/8 in |
Description
Hoist Ring, Material Stainless Steel, Finish Plain, Thread Size M24-3, Thread Length 1 27/64 in, Overall Length 3 5/8 in, Working Load Limit 5,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Snap Shackle Small Bale, 3 5/8" (RF6210)
- CHERNE Manhole Cover Hook, 24 In (015443)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- BUFFALO TOOLS Compact 18" 1000 lb. Furniture Dolly, PK2 (FDOLLY182)
- RUD CHAIN Hoist Ring, Bolt-On, 7700 lb. Load Limit (8504657)
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (8502350)
- RUD CHAIN Hoist Ring, 180 Pvt, 44,090 lb. Load Cap. (7982967)
- RUD CHAIN Hoist Ring, 180 Pvt, 22,040 lb. Load Cap. (7992490)
- RUD CHAIN Hoist Ring, Bolt-On, 2970 lb. Load Limit (8504653)
- RUD CHAIN Hoist Ring, 180 Pivot, 2200 lb.Load Cap. (8502349)
- US CARGO CONTROL 1" Heavy Duty Weld-On Forged D Shaped Lashing Ring - 47,000 Lbs (FH21441L)
- Rud Chain Lifting Hardware