Shop All Hoist Rings
Rud Chain
Hoist Ring, 0 Pivot, 24,640 lb.Load Cap.
Mfr # 7104489
Zoro # G2078027
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series VRS
- Pivot 0 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 24,650 lb
Product Information
- Brand Rud Chain
- MFR # 7104489
- Zoro # G2078027
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 3 45/64 in |
Thread Size | 2"-4.5 |
Nut Width | 5 in |
Overall Length | 7 1/16 in |
Eye Inside Diameter | 3 11/16 in |
Dimensional Standards | BGR 500/KAP2.8:2008-04, DIN EN 1677-1:2009-03, DIN EN ISO 12100:2011-03 |
Thread Length | 2 27/32 in |
Details
Item | Hoist Ring |
Mounting Style | Screw-On |
Series | VRS |
Pivot | 0 Degrees |
Swivel Angle | 360 Degrees |
Working Load Limit | 24,650 lb |
Includes | Tightening Key |
Standards | DIN EN ISO 12100 T1 and T2, EN-1677 |
Head Thickness | 1 21/32 in |
Color | Pink |
Application | Lifting |
Finish | Powder Coated |
Maximum Temperature | 662 Degrees F |
Material | Steel |
Head Rotation | Rotates |
Minimum Temperature | -40 Degrees F |
Description
Hoist Ring, Material Steel, Finish Powder Coated, Thread Size 2 In.-4.5, Thread Length 2 27/32 in, Overall Length 7 1/16 in, Working Load Limit 24,650 lb, Includes Tightening Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X80)
- SERVICE CASTER 2 Inch Gloss Black Hooded Top Plate Ball Casters, 5PK (SCC-TP01S20-POS-GB-5)
- DURHAM MFG Panel Truck, 3000 lb. Ld Cap., Assembled (DT-3048-8MR-95)
- HARRINGTON Bottom Hook for 1/2 tons Hoist (C3BA005-10213)
- RUD CHAIN Hoist Ring, Bolt-On, 9900 lb. Load Limit (8504659)
- RUD CHAIN Hoist Ring, 180 Pvt, 17,600 lb. Load Cap. (7999059)
- RUD CHAIN Hoist Ring, 360 Pivot, 3300 lb.Load Cap. (7989526)
- RUD CHAIN Hoist Ring, 0 Pivot, 3500 lb.Load Cap. (7900352)
- RUD CHAIN Hoist Ring, 0 Pivot, 11,000 lb.Load Cap. (7900354)
- RUD CHAIN Hoist Ring, 180 Pvt, 35,300 lb. Load Cap. (7993041)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2x2 ZN Steel Ring (N223-156)
- Rud Chain Hoist Rings