Shop All Hoist Rings
Rud Chain
Hoist Ring, 0 Pivot, 1650 lb.Load Cap.
Mfr # 7104481
Zoro # G0946461
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series VRS
- Pivot 0 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 1,650 lb
Product Information
- Brand Rud Chain
- MFR # 7104481
- Zoro # G0946461
- Country of Origin Germany
- Category Hoist Rings
Dimensions
Bail Dia. | 1 3/16 in |
Thread Size | 1/2"-13 |
Eye Inside Diameter | 1 3/16 in |
Dimensional Standards | BGR 500/KAP2.8:2008-04, DIN EN 1677-1:2009-03, DIN EN ISO 12100:2011-03 |
Nut Width | 1 11/32 in |
Thread Length | 3/4 in |
Overall Length | 2 3/16 in |
Details
Item | Hoist Ring |
Mounting Style | Screw-On |
Series | VRS |
Pivot | 0 Degrees |
Swivel Angle | 360 Degrees |
Working Load Limit | 1,650 lb |
Standards | DIN EN ISO 12100 T1 and T2, EN-1677 |
Includes | Tightening Key |
Application | Lifting |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 662 Degrees F |
Material | Steel |
Color | Pink |
Head Rotation | Rotates |
Finish | Powder Coated |
Head Thickness | 3/8 in |
Description
Hoist Ring, Material Steel, Finish Powder Coated, Thread Size 1/2 In.-13, Thread Length 3/4 in, Overall Length 2 3/16 in, Working Load Limit 1,650 lb, Includes Tightening Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Steel Post Protector, 12" (1/4PO12)
- PIONEER Snubber Springs, Snubber Spring 8"Lg. X (A19)
- FLEXLINK 5M Conveyor Chain (XSTP 5)
- MAG-MATE Manual Lifting Magnet, 1-1/2" Magnet L (LCM0150-02)
- RUD CHAIN Hoist Ring, 180 Pivot, 2860 lb.Load Cap. (7991093)
- RUD CHAIN Hoist Ring, 0 Pivot, 5070 lb.Load Cap. (7104483)
- RUD CHAIN Hoist Ring, 0 Pivot, 3500 lb.Load Cap. (7900352)
- RUD CHAIN Hoist Ring, 0 Pivot, 15,430 lb.Load Cap. (7984201)
- RUD CHAIN Hoist Ring, 0 Pivot, 7050 lb.Load Cap. (7104485)
- RUD CHAIN Hoist Ring, 180 Pvt, 35,300 lb. Load Cap. (7993041)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33516)
- Rud Chain Hoist Rings