Shop All Paint Brushes
Rubberset
White China Bristle, Double Thick, 4 Brush
Mfr # 99060340
Zoro # G209138327
product price: $3.79
/ea
Sold in multiples of 12 for $45.48
$45.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat
- Brush Thickness 5/8/2024
- Width 4 in
Product Information
- Brand Rubberset
- MFR # 99060340
- Zoro # G209138327
- UPC # 78435746770
- Country of Origin China
- Category Paint Brushes
Dimensions
Width | 4 in |
Details
Brush Style | Flat |
Brush Thickness | 5/8/2024 |
Description
White China Bristle Chip Brushes feature a wood handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Replacement Roller Kit, 3 PK, 2 In. (10004382)
- SEYMOUR OF SYCAMORE BLACK SANDABLE PRIMER (TM20-1672)
- GRACO 315 RAC 5 Reversible Switch Tip (286315)
- SHUR-LINE Mini Paint Roller Frame, Mini Roller Handle, Plastic Handle, 4", 6" Rollers (6635)
- RUBBERSET One Coat 4 Wall Paint Brush (996840400)
- RUBBERSET White China Bristle 2-1/2 Chip Paint Brush (99060325)
- RUBBERSET White China Bristle 2 Chip Paint Brush (99060320)
- RUBBERSET Gray China Bristle 1/2 Chip Paint Brush (11101005****)
- RUBBERSET Gray China Bristle 2 Chip Paint Brush (11101020****)
- RUBBERSET Gray China Bristle 1 Chip Paint Brush (11101010****)
- PREMIER 2-1/2 in. Zpro Wh Nat Dbl Brstl Br (DWV25)
- Rubberset Paint Brushes