Shop All Paint Brushes
Rubberset
White China Bristle 3 Chip Paint Brush
Mfr # 99060330
Zoro # G108827087
product price: $1.29
/ea
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat
- Brush Thickness 5/16/2024
- Width 3 in
- For Use With Use for All Solvent Based Paints and Stains
Product Information
- Brand Rubberset
- MFR # 99060330
- Zoro # G108827087
- UPC # 78435439498
- Country of Origin China
- Category Paint Brushes
Dimensions
Width | 3 in |
Details
Brush Style | Flat |
Brush Thickness | 5/16/2024 |
For Use With | Use for All Solvent Based Paints and Stains |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE 24" Paint Roller Cover, 1/2" Nap, Woven (48042)
- RUST-OLEUM Spray Paint, Medium Light Gray, Gloss, 12 oz (214646)
- ZAR Ultra Max Gloss Clear Water-Based Polyurethane 1 gal (36013)
- ZORO SELECT 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRJ7)
- RUBBERSET Gray China Bristle 2 Chip Paint Brush (11101020****)
- RUBBERSET One Coat 2 Trim Paint Brush (996840200)
- RUBBERSET White China Bristle 2 Chip Paint Brush (99060320)
- RUBBERSET Gray China Bristle 1/2 Chip Paint Brush (11101005****)
- RUBBERSET White China Bristle 2-1/2 Chip Paint Brush (99060325)
- RUBBERSET Black China Bristle 2 Chip Paint Brush (99083220)
- WOOSTER Ultra/Pro Extra-Firm Flat Sash (4155-2)
- Rubberset Paint Brushes