Shop All Paint Brushes
Rubberset
General Purpose Poly 2 Trim Paint Brush
Mfr # 993218200
Zoro # G108826783
product price: $3.25
/ea
Sold in multiples of 12 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat
- Brush Thickness 9/16/2024
- Width 2 in
Product Information
- Brand Rubberset
- MFR # 993218200
- Zoro # G108826783
- UPC # 78435902749
- Country of Origin China
- Category Paint Brushes
Dimensions
Width | 2 in |
Details
Brush Style | Flat |
Brush Thickness | 9/16/2024 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PLASTICS Tray Paint Roller 6In W/Grid (201303)
- PROSOURCE Brush Foam High Density 4In (850540)
- KRYLON 55 gal. Red Solvent Primer (K00020200-27)
- DUPLI-COLOR Automotive Paint, Gray, 11 oz (EHVP11100)
- RUBBERSET 2 Flat Foam Paint Brush (99081620)
- RUBBERSET Gray China Bristle 1 Chip Paint Brush (11101010****)
- RUBBERSET One Coat 2 Trim Paint Brush (996840200)
- RUBBERSET White China Bristle 2 Chip Paint Brush (99060320)
- RUBBERSET White China Bristle 2-1/2 Chip Paint Brush (99060325)
- RUBBERSET Gray China Bristle 1/2 Chip Paint Brush (11101005****)
- PROFORM 3" Straight Paint Brush (CB3.0VS)
- Rubberset Paint Brushes