Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster ST175/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly
Mfr # 599326
Zoro # G010992392
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Section Width 6.97"
- Overall Diameter 24.02"
- Load Rating M / 81 MPH
- Pressure (PSI) 50
- Wheel Rim Material Rubber
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 599326
- Zoro # G010992392
- UPC # 671878088652
- Country of Origin Multiple
- Category Trailer Tires
Dimensions
Section Width | 6.97" |
Overall Diameter | 24.02" |
Tire Size | ST175/80R13 |
Tread Depth (32nds) | 10 in |
Details
Load Rating | M / 81 MPH |
Pressure (PSI) | 50 |
Wheel Rim Material | Rubber |
Wheel Color | White |
DOT Approved | Yes |
Center Bore | 3.2 in |
Material | Rubber |
Standards | DOT |
Pressure | 50 psi |
Color | White |
Load/Speed Index | M / 81 MPH |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Digital Hydraulic Readout, 8" L (4292)
- SHOP CRAFT Gasket Non-Asbestos12X20 (37722)
- MEVOTECH SUPREME Suspension Trailing Arm, CMS861146 (CMS861146)
- ATTWOOD Square 2 Pin Base For Straight Pole (911370-1)
- RUBBERMASTER - STEEL MASTER Rubbermaster 5.70-8 4 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598945)
- RUBBERMASTER - STEEL MASTER Rubbermaster F78-15 ST205/75D15 6 Ply Highway Rib Tire and 6 on 5.5 Modular Wheel Assembly (599485)
- RUBBERMASTER - STEEL MASTER Rubbermaster 5.30-12 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599175)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST225/75R15 10 Ply Highway Rib Tire and 6 on 5.5 Eight Spoke Wheel Assembly (599345)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-12 6 Ply Highway Rib Tire and 4 on 4 Eight Spoke Wheel Assembly (599154)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18.5x8.50-8 4 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (599004)
- RUBBERMASTER 2.80/2.50-4 Sawtooth 4 Ply Tubeless Low Speed Tire (450011)
- Rubbermaster - Steel Master Automotive Tire & Wheel