Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster F78-15 ST205/75D15 6 Ply Highway Rib Tire and 6 on 5.5 Modular Wheel Assembly
Mfr # 599485
Zoro # G910992324
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Color White
- Load Rating 101/97J
- Tire Size F78-15 (ST205/75D15)
- Wheel Rim Material Rubber
- DOT Approved Yes
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 599485
- Zoro # G910992324
- UPC # 671878111466
- Country of Origin Multiple
- Category Trailer Tires
Dimensions
Tire Size | F78-15 (ST205/75D15) |
Section Width | 7.87" |
Overall Diameter | 27.13" |
Tread Depth (32nds) | 11 in |
Details
Wheel Color | White |
Load Rating | 101/97J |
Wheel Rim Material | Rubber |
DOT Approved | Yes |
Pressure (PSI) | 50 |
Load/Speed Index | 101/97J |
Center Bore | 4.29 in |
Standards | DOT |
Material | Rubber |
Color | White |
Pressure | 50 psi |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Kit, Seat Cushion; YLW (For A-5000SC Seat) 19" x12" x27" (A-5000SCKIT)
- WIX FILTERS Air Filter, 46818 (46818)
- UNITY 259070 Rear Shock Absorber (259070)
- HANDS ON KREZ2 Propane Tank Pod (HA158880)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST175/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599326)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 6 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598924)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST205/75R14 8 Ply Highway Rib Tire and 5 on 4.5 Modular Wheel Assembly (599358)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18.5x8.50-8 4 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (599004)
- RUBBERMASTER - STEEL MASTER Rubbermaster F78-14 ST205/75D14 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599225)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-12 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599155)
- RUBBERMASTER 18x8.50-8 S-Turf 4 Ply Tubeless Low Speed Tire (450325)
- Rubbermaster - Steel Master Automotive Tire & Wheel