Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster 4.80-8 6 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly
Mfr # 598925
Zoro # G310992535
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DOT Approved Yes
- Overall Diameter 16.46"
- Wheel Rim Material Rubber
- Pressure (PSI) 90
- Section Width 4.69"
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 598925
- Zoro # G310992535
- UPC # 671878072309
- Country of Origin Multiple
- Category Trailer Tires
Dimensions
Overall Diameter | 16.46" |
Section Width | 4.69" |
Tire Size | 4.80"-8" |
Tread Depth (32nds) | 6 in |
Details
DOT Approved | Yes |
Wheel Rim Material | Rubber |
Pressure (PSI) | 90 |
Load Rating | 70M |
Wheel Color | White |
Standards | DOT |
Load/Speed Index | 70M |
Color | White |
Pressure | 90 psi |
Center Bore | 2.812 in |
Material | Rubber |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bearing, Ball; 6300 Series, Flat Edge 3" x3" x1" (A-6305-2RS-I)
- TRAILFX For 3" Round Bars, 5 Pin Mount (Clips Included) (WSP001KIT)
- MAIN FILTER VOLVO 11448509 Replacement/Interchange Spin-On Filter (MF0575541)
- LISLE FRONT HUB & KNUCKLE SEPARATOR (LI39300)
- RUBBERMASTER - STEEL MASTER Rubbermaster 20.5x8.0-10 205/65D10 8 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (599095)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST175/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599326)
- RUBBERMASTER - STEEL MASTER Rubbermaster 20.5x8.0-10 205/65D10 10 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (599105)
- RUBBERMASTER - STEEL MASTER Rubbermaster F78-14 ST205/75D14 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599225)
- RUBBERMASTER - STEEL MASTER Rubbermaster 5.70-8 4 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598945)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 4 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598904)
- HOOSIER DRAG SLICK 29.5/10.5-15D06 (18192D06)
- Rubbermaster - Steel Master Automotive Tire & Wheel