Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster 4.80-8 6 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly
Mfr # 598924
Zoro # G710992357
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DOT Approved Yes
- Load Rating 70M
- Overall Diameter 16.46"
- Pressure (PSI) 90
- Wheel Rim Material Rubber
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 598924
- Zoro # G710992357
- UPC # 671878072255
- Country of Origin Multiple
- Category Trailer Tires
Dimensions
Overall Diameter | 16.46" |
Section Width | 4.69" |
Tire Size | 4.80"-8" |
Tread Depth (32nds) | 6 in |
Details
DOT Approved | Yes |
Load Rating | 70M |
Pressure (PSI) | 90 |
Wheel Rim Material | Rubber |
Wheel Color | White |
Standards | DOT |
Pressure | 90 psi |
Center Bore | 2.812 in |
Material | Rubber |
Color | White |
Load/Speed Index | 70M |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROLOCK AEROLOCK: GM Code Series 8000-9499 All Locks - TO-120 (B10/B11) (AER-TO-120)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 9530 (9530)
- A & I PRODUCTS Chrome Exhaust Stack, Curved, 38" Long, Slotted 3 1/8" ID 39" x8" x4" (A-ZNL31838A)
- VALVOLINE Valvoline Oil VV129 1 Quart 10W30 All Climate Motor Oil - Pack Of 6 (171352)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST175/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599360)
- RUBBERMASTER - STEEL MASTER Rubbermaster H78-15 ST225/75D15 8 Ply Highway Rib Tire and 6 on 5.5 Modular Wheel Assembly (599500)
- RUBBERMASTER - STEEL MASTER Rubbermaster 20.5x8.0-10 205/65D10 10 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (599105)
- RUBBERMASTER - STEEL MASTER Rubbermaster 20.5x8.0-10 205/65D10 8 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (599095)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST205/75R14 8 Ply Highway Rib Tire and 5 on 4.5 Modular Wheel Assembly (599358)
- RUBBERMASTER - STEEL MASTER Rubbermaster F78-14 ST205/75D14 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599225)
- HI-RUN Trailer Tire, ST225/75D15, 6 Ply (LZ1007)
- Rubbermaster - Steel Master Trailer Tires