Shop All Riding Lawn Mower & Small Tractor Parts
Rubbermaster - Steel Master
Rubbermaster 18x8.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly
Mfr # 599002
Zoro # G710992845
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Pressure 22 psi
- Outside Diameter 17.72 in
- Center Bore 2.5 in
- Color White
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 599002
- Zoro # G710992845
- UPC # 671878990023
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Diameter | 17.72 in |
Section Width | 8.27 in |
Tread Depth (32nds) | 6 in |
Details
Material | Rubber |
Pressure | 22 psi |
Center Bore | 2.5 in |
Color | White |
Load/Speed Index | 73A3 |
Description
Each Lowspeed Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, fitted, mounted and balanced, with a valve installed, and ready to go. Just what you want for the enhanced ride, handling and safety characteristics you need for all your lawn maintenance, gardening and landscaping applications. Get the tire and rim assemblies you need, in with the sizes, tread patterns and bolt patterns you want, to provide turf-friendly top traction for all your lawn and garden machines and equipment. When it comes to convenience, time and money savings and safety, this is your best bet.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORSEMENS PRIDE Jolly Tug 14" GREEN (3095-GN)
- ZORO SELECT Poly Chain Lock Tree Tie, 1 In x 100 ft. (1102)
- NORTH STATES INDUSTRIES Superyard Classic (8666)
- TIGER LIGHTS LED Side Mount Light 12V For Ford New Holland 8160 Flood Off-Road Light; (TL3090)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Rib Tire and 4 on 4 Stamped Wheel Assembly (598998)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Sawtooth Tire and 4 on 4 Stamped Wheel Assembly (599000)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply S-Turf Tire and 4 on 4 Stamped Wheel Assembly (598972)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (598970)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598969)
- AFTERMARKET S.43066 Cone And Roller Brg Lm501349 (LM501349)
- MTD Boom Asm Upr (753-08340)
- Rubbermaster - Steel Master Riding Lawn Mower & Small Tractor Parts