Shop All Riding Lawn Mower & Small Tractor Parts
Rubbermaster - Steel Master
Rubbermaster 18x8.50-8 4 Ply Rib Tire and 4 on 4 Stamped Wheel Assembly
Mfr # 598998
Zoro # G010992842
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color White
- Pressure 22 psi
- Load/Speed Index 73A3
- Tread Depth (32nds) 6 in
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 598998
- Zoro # G010992842
- UPC # 671878096022
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Tread Depth (32nds) | 6 in |
Section Width | 8.27 in |
Outside Diameter | 17.91 in |
Details
Material | Rubber |
Color | White |
Pressure | 22 psi |
Load/Speed Index | 73A3 |
Center Bore | 2.5 in |
Description
Each Lowspeed Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, fitted, mounted and balanced, with a valve installed, and ready to go. Just what you want for the enhanced ride, handling and safety characteristics you need for all your lawn maintenance, gardening and landscaping applications. Get the tire and rim assemblies you need, in with the sizes, tread patterns and bolt patterns you want, to provide turf-friendly top traction for all your lawn and garden machines and equipment. When it comes to convenience, time and money savings and safety, this is your best bet.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH EXCEL Excela FLO Low Pressure Regulator (M6E-MEGR23090)
- SAFEGUARD PRODUCTS Single-Door Traps (50450)
- BLOEM TERRATRAY LIV GREEN 16"" (51416)
- SENIX 31 cc 4Cycle Gas Powered 10-Inch Brush Cutter/17.7-Inch String Trimmer, Dual .095 Line and Bump Feed (GTBCU4QL-M)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (598970)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Sawtooth Tire and 4 on 4 Stamped Wheel Assembly (599000)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598969)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (599002)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply S-Turf Tire and 4 on 4 Stamped Wheel Assembly (598972)
- DB ELECTRICAL New Linch Pins For Universal Products PN07 X-DKLP200 (3013-1325)
- AFTERMARKET T105052 Bushing, Spacer Fits John Deere 450H, 450J, 550H, 550J, 650H, 650J (T105052-PVE)
- Rubbermaster - Steel Master Lawn Mowers & Accessories