Shop All Riding Lawn Mower & Small Tractor Parts
Rubbermaster - Steel Master
Rubbermaster 16x7.50-8 4 Ply S-Turf Tire and 4 on 4 Stamped Wheel Assembly
Mfr # 598984
Zoro # G810992837
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Section Width 7.28 in
- Color White
- Tread Depth (32nds) 6 in
- Center Bore 2.812 in
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 598984
- Zoro # G810992837
- UPC # 671878095971
- Country of Origin Multiple
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Section Width | 7.28 in |
Tread Depth (32nds) | 6 in |
Outside Diameter | 16.42 in |
Details
Material | Rubber |
Color | White |
Center Bore | 2.812 in |
Load/Speed Index | 70A6 |
Offset | +0.75 in |
Pressure | 24 psi |
Description
Each Lowspeed Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, fitted, mounted and balanced, with a valve installed, and ready to go. Just what you want for the enhanced ride, handling and safety characteristics you need for all your lawn maintenance, gardening and landscaping applications. Get the tire and rim assemblies you need, in with the sizes, tread patterns and bolt patterns you want, to provide turf-friendly top traction for all your lawn and garden machines and equipment. When it comes to convenience, time and money savings and safety, this is your best bet.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN-MACH Coleman-Mach 08-0035 ADB Cool Only Ceiling Assembly 8330A733 - Lateral Ducted without Thermostat (8330A733)
- KOHLER Screen Grass (25 162 01-S)
- NATURAL Catch Plus Fruit Fly Trap (NC-12)
- CHAMPION SPORTS Football, Jr Size (RFB3)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Rib Tire and 4 on 4 Stamped Wheel Assembly (598998)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply S-Turf Tire and 4 on 4 Stamped Wheel Assembly (598972)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (598970)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Sawtooth Tire and 4 on 4 Stamped Wheel Assembly (599000)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598969)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (599002)
- AFTERMARKET Tail Wheel Hub (WHI30-0088)
- Rubbermaster - Steel Master Riding Lawn Mower & Small Tractor Parts