Shop All Riding Lawn Mower & Small Tractor Parts
Rubbermaster - Steel Master
Rubbermaster 16x6.50-8 4 Ply S-Turf Tire and 5 on 4.5 Stamped Wheel Assembly
Mfr # 598973
Zoro # G710992067
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Load/Speed Index 64A3
- Color White
- Center Bore 2.812 in
- Pressure 28 psi
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 598973
- Zoro # G710992067
- UPC # 671878095933
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Diameter | 16.14 in |
Tread Depth (32nds) | 9 in |
Section Width | 6.5 in |
Details
Material | Rubber |
Load/Speed Index | 64A3 |
Color | White |
Center Bore | 2.812 in |
Pressure | 28 psi |
Offset | +0.75 in |
Description
Each Lowspeed Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, fitted, mounted and balanced, with a valve installed, and ready to go. Just what you want for the enhanced ride, handling and safety characteristics you need for all your lawn maintenance, gardening and landscaping applications. Get the tire and rim assemblies you need, in with the sizes, tread patterns and bolt patterns you want, to provide turf-friendly top traction for all your lawn and garden machines and equipment. When it comes to convenience, time and money savings and safety, this is your best bet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Heavy-Duty Trolley (FZAABC)
- FIMCO Sprayer 12 V, 2.2 gpm, 100 psi, 45 gal (3PT-45-PRO-4)
- DICK MARTIN SPORTS Laundry/Equipment Bag, 15in x 20in, White, PK3 (MASAPB20)
- VALTERRA Valterra T1020-1 Waste Valve Cap - 3" with Capped 3/4" GHT, Black, Bulk (T1020-1)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598969)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Rib Tire and 4 on 4 Stamped Wheel Assembly (598998)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply S-Turf Tire and 4 on 4 Stamped Wheel Assembly (598972)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (599002)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Sawtooth Tire and 4 on 4 Stamped Wheel Assembly (599000)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (598970)
- DB ELECTRICAL Tie Rod For Kubota L2800F L3200F L3301F L3400F L3800F L3901F TC220-12500 (1904-0102)
- Rubbermaster - Steel Master Riding Lawn Mower & Small Tractor Parts