Shop All Riding Lawn Mower & Small Tractor Parts
Rubbermaster - Steel Master
Rubbermaster 16x6.50-8 4 Ply S-Turf Tire and 4 on 4 Stamped Wheel Assembly
Mfr # 598972
Zoro # G910992065
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Outside Diameter 16.14 in
- Pressure 28 psi
- Color White
- Offset +0.75 in
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 598972
- Zoro # G910992065
- UPC # 671878095926
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Diameter | 16.14 in |
Section Width | 6.5 in |
Tread Depth (32nds) | 9 in |
Details
Material | Rubber |
Pressure | 28 psi |
Color | White |
Offset | +0.75 in |
Load/Speed Index | 64A3 |
Center Bore | 2.812 in |
Description
Each Lowspeed Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, fitted, mounted and balanced, with a valve installed, and ready to go. Just what you want for the enhanced ride, handling and safety characteristics you need for all your lawn maintenance, gardening and landscaping applications. Get the tire and rim assemblies you need, in with the sizes, tread patterns and bolt patterns you want, to provide turf-friendly top traction for all your lawn and garden machines and equipment. When it comes to convenience, time and money savings and safety, this is your best bet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Harness-Main M-Pt (925-06130E)
- JT EATON Little Pete Multiple Catch Mouse Trap (423-BK)
- NYLGLO Pow Mia Flag, 5x8 Ft, Nylon, You are not forgotten, Black (378997)
- COLEMAN Rambler Ii Camp Stool (2000020261)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (598970)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Rib Tire and 4 on 4 Stamped Wheel Assembly (598998)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598969)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Sawtooth Tire and 4 on 4 Stamped Wheel Assembly (599000)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (599002)
- AFTERMARKET FUEL INJECTION PUMP 1100 1105 CAV 3263F670 3362F080 3262F948 Fits Massey Ferguso (886068M1)
- AFTERMARKET 6N9987 Solenoid Group ShutoffF 4N4316 Fits Caterpillar Fits CAT (ELS60-0082)
- Rubbermaster - Steel Master Riding Lawn Mower & Small Tractor Parts