Shop All Trailer Tires
Rubbermaster
ST225/75R15 Highway Rib 8 Ply Tubeless St Radial Trailer Tire
Mfr # 470230
Zoro # G910992355
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 65
- Tire Size ST225/75R15
- Wheel Rim Material Rubber
- Overall Diameter 28.31"
- Section Width 8.78"
Product Information
- Brand Rubbermaster
- MFR # 470230
- Zoro # G910992355
- UPC # 671878069255
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | ST225/75R15 |
Overall Diameter | 28.31" |
Section Width | 8.78" |
Tread Depth (32nds) | 10 in |
Details
Pressure (PSI) | 65 |
Wheel Rim Material | Rubber |
DOT Approved | Yes |
Load Rating | M / 81 MPH |
Wheel Color | Black |
Load/Speed Index | M / 81 MPH |
Material | Rubber |
Standards | DOT |
Pressure | 65 psi |
Color | Black |
Description
When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want RubberMaster All Steel Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing RubberMaster Radial Trailer Tires. Order today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C ACCESSORIES C Accessories Inflater Adapters (A3348)
- TRU-FLATE VALVE STEMS (30-463)
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (4996)
- BUYERS PRODUCTS 24x24x30 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735133)
- RUBBERMASTER 24x12.00-12 S-Turf 6 Ply Tubeless Low Speed Tire (450446)
- RUBBERMASTER 8-14.5 Highway Rib 14 Ply Tubeless Low Platform Trailer Tire (508145)
- RUBBERMASTER 7.00-12 Industrial Lug 12 Ply Tube Type Forklift Tire (579622)
- RUBBERMASTER ST215/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470215)
- RUBBERMASTER ST235/85R16 Highway Rib 14 Ply Tubeless St Radial Trailer Tire (470250)
- RUBBERMASTER 4.10/3.50-6 Sawtooth 4 Ply Tubeless Low Speed Tire (450101)
- RUBBERMASTER 20.5x8.0-10 205/65D10 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (489082)
- Rubbermaster Trailer Tires