Shop All Trailer Tires
Rubbermaster
ST205/75R15 Highway Rib 8 Ply Tubeless St Radial Trailer Tire
Mfr # 470225
Zoro # G710992302
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 27.13"
- Tire Size ST205/75R15
- Load Rating M / 81 MPH
- Wheel Color Black
- Section Width 7.99"
Product Information
- Brand Rubbermaster
- MFR # 470225
- Zoro # G710992302
- UPC # 671878069200
- Country of Origin China
- Category Trailer Tires
Dimensions
Overall Diameter | 27.13" |
Tire Size | ST205/75R15 |
Section Width | 7.99" |
Tread Depth (32nds) | 10 in |
Details
Load Rating | M / 81 MPH |
Wheel Color | Black |
Wheel Rim Material | Rubber |
DOT Approved | Yes |
Pressure (PSI) | 65 |
Material | Rubber |
Color | Black |
Load/Speed Index | M / 81 MPH |
Pressure | 65 psi |
Standards | DOT |
Description
When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want RubberMaster All Steel Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing RubberMaster Radial Trailer Tires. Order today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Brake Resetting Gauge (KDS3377)
- CTA MANUFACTURING WRENCH SWIVEL OIL FILTER 2-1/4"-2-7/8" (CTA2538)
- AFTERMARKET AMX27382 Offset Link, Size 50 Chain (AMX27382-ABL)
- MOTORCRAFT Relay Asy-Starter Motor, Sw7663 (SW7663)
- RUBBERMASTER G78-14 ST215/75D14 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (489228)
- RUBBERMASTER 15x6.00-6 Turf 4 Ply Tubeless Low Speed Tire (450170)
- RUBBERMASTER 11x4.00-5 Turf 4 Ply Tubeless Low Speed Tire (450051)
- RUBBERMASTER 20x8.00-8 Turf 4 Ply Tubeless Low Speed Tire (450363)
- RUBBERMASTER ST235/80R16 Highway Rib 14 Ply Tubeless All Steel Trailer Tire (490230)
- RUBBERMASTER 4.10/3.50-6 Sawtooth 4 Ply Tubeless Low Speed Tire (450101)
- DUTTON-LAINSON Dutton-Lainson 22136 Spare Tire Holder with Padlock 6280 (22136)
- Rubbermaster Automotive Tire & Wheel