Shop All Tire Tubes
Rubbermaster Plus
900R20 Radial Truck Tube With TR175A Valve
Mfr # 120640
Zoro # G810992455
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Size 900R20
Product Information
- Brand Rubbermaster Plus
- MFR # 120640
- Zoro # G810992455
- UPC # 671878053308
- Country of Origin Multiple
- Category Tire Tubes
Dimensions
Size | 900R20 |
Details
Color | Black |
Material | Rubber |
Description
RubberMaster Truck Inner Tubes are built tough to support heavy loads with your light trucks, agricultural, farm, construction, and industrial applications equipment. Available in radial or bias. Quality valve stem included. Individually wrapped.
- •Premium Rubber Construction: RubberMaster Truck Inner Tubes are made from the finest, top-grade, heavy-duty butyl rubber to be high-performing and air-tight, with unparalleled leak prevention and wear-resistance.
- •Wide Range of Bias and Radial Sizes: To ensure you get the perfect fit for your vehicle and equipment.
- •Assured Quality: Each tube is meticulously tested at the factory to guarantee it’s free of defects to promote a long service life, while ensuring strength, durability, and resistance to cracking and cuts.
- •Warranty Coverage: The Ultimate Advantage Warranty provides peace of mind for one full year, covering you against manufacturing defects, as well as against damage incurred during regular road or field use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Air Brake Fitting, Screw Together, Brass (993801)
- MAG 1 Diesel Engine Oil, 15W-40, 2.5 Gal. (MAG61170)
- LISLE Window Belt Molding Remover (35150)
- MAYHEW Low Profile No. 1 Phillips (16991)
- RUBBERMASTER PLUS 23x10.5-12 Bias Industrial Tube With TR13 Valve (250780)
- RUBBERMASTER PLUS FR15 Radial Passenger Tube With TR13 Valve (60080)
- RUBBERMASTER PLUS 10R6.5 Radial Flaps With On Center Valve Hole Placement (413030)
- RUBBERMASTER PLUS 13.6/14.9/15.5R38 Extreme Service Tube With TR218A Valve (332265)
- RUBBERMASTER PLUS GR/KR16 Radial Passenger Tube With TR13 Valve (60144)
- RUBBERMASTER PLUS 600/690-9 Bias Industrial Tube With TR13 Valve (250360)
- HI-RUN Lawn/Garden Inner Tube, 12" L, 2.77 lb. (TUN4012)
- Rubbermaster Plus Tire Tubes