Shop All Tire Tubes
Rubbermaster Plus
450/530-12 Bias Industrial Tube With TR13 Valve
Mfr # 250740
Zoro # G510992083
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 450"/530-12"
- Material Rubber
- Color Black
Product Information
- Brand Rubbermaster Plus
- MFR # 250740
- Zoro # G510992083
- UPC # 671878058051
- Country of Origin Multiple
- Category Tire Tubes
Dimensions
Size | 450"/530-12" |
Details
Material | Rubber |
Color | Black |
Description
RubberMaster Lawn & Garden Inner Tubes are built tough to hold up to the demands of a wide range of construction, forklift, lawn tractor and other equipment.Available in radial or bias. Quality valve stem included. Individually wrapped.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 5/8 x 3/8 In (VS68NTA-10-6)
- QUICKCABLE Battery Test Hydrometer, Specific Gravity (120152-396-001)
- SUNBELT Transmission Filter- 40 Micron Dixie 68140 3" x3" x4" (A-B1OF212)
- LASALLE BRIS BULBS 18 Chip LED Bulb (GSB7042)
- RUBBERMASTER PLUS 13.6/14.9-24 Bias Tractor Tube With TR218A Valve (312065)
- RUBBERMASTER PLUS 10R6.5 Radial Flaps With On Center Valve Hole Placement (413030)
- RUBBERMASTER PLUS 14L-16.1 NHS Bias Tractor Tube With TR218A Valve (312015)
- RUBBERMASTER PLUS 13.6/14.9/15.5R38 Extreme Service Tube With TR218A Valve (332265)
- RUBBERMASTER PLUS 7.5/9.5L-14/15 Bias Implement Tube With TR13 Valve (281035)
- RUBBERMASTER PLUS 28x9-15815-15 Bias Industrial Tube With TR75A Valve (251210)
- HALTEC Wheel Guard, 10 on 285mm (GL-5903)
- Rubbermaster Plus Automotive Tire & Wheel