Shop All Trailer Tires
Rubbermaster
H78-15 ST225/75D15 Highway Rib 8 Ply Tubeless High Speed Trailer Tire
Mfr # 489297
Zoro # G210992185
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Size H78-15 (ST225/75D15)
- DOT Approved Yes
- Overall Diameter 28.35"
- Wheel Color Black
- Section Width 8.66"
Product Information
- Brand Rubbermaster
- MFR # 489297
- Zoro # G210992185
- UPC # 671878070503
- Country of Origin Indonesia
- Category Trailer Tires
Dimensions
Tire Size | H78-15 (ST225/75D15) |
Overall Diameter | 28.35" |
Section Width | 8.66" |
Tread Depth (32nds) | 9 in |
Details
DOT Approved | Yes |
Wheel Color | Black |
Wheel Rim Material | Rubber |
Pressure (PSI) | 65 |
Standards | DOT |
Color | Black |
Material | Rubber |
Pressure | 65 psi |
Description
Choosing RubberMaster High Speed Trailer Bias Ply Tires, model S258, for your trailer is a decision that brings numerous advantages and peace of mind thanks to their unmatched durability and reliability on all types of roads and in any weather conditions. Upgrade your trailer's tires today and experience the quality, durability and performance RubberMaster Trailer Tires provide!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS SPLICE-LOK A/C Repair Union Body for 5/8 and 3/4 Tube (ACR-045)
- OTC Internal Pulling Attachment (1153)
- GATES Auto V-Belt, Industry Number 9580HD (9580HD)
- HELLA MARINE NaviLED PRO Stern Navigation Lamp - 2nm - Black Housing (959909001)
- RUBBERMASTER 26x12.00-12 LawnGuard 4 Ply Tubeless Low Speed Tire (450448)
- RUBBERMASTER 18x8.50-8 Rib 4 Ply Tubeless Low Speed Tire (450340)
- RUBBERMASTER 20x10.00-8 Turf 4 Ply Tubeless Low Speed Tire (450364)
- RUBBERMASTER 8-14.5 Highway Rib 14 Ply Tubeless Low Platform Trailer Tire (508145)
- RUBBERMASTER 4.10/3.50-6 Sawtooth 4 Ply Tubeless Low Speed Tire (450101)
- RUBBERMASTER 4.10/3.50-5 Stud 4 Ply Tubeless Low Speed Tire (450061)
- LOADSTAR TIRES Loadstar Wide Profile Tire and Wheel (Rim) Assembly K399, 205/65-10 Bias (Replaces 20.5x8-10) (3H371)
- Rubbermaster Trailer Tires