Shop All Trailer Tires
Rubbermaster
7.00-12 Industrial Lug 12 Ply Tube Type Forklift Tire
Mfr # 579622
Zoro # G510992403
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 26.77"
- Section Width 7.48"
- Wheel Color Black
- Wheel Rim Material Rubber
- Tire Size 7.00"-12"
Product Information
- Brand Rubbermaster
- MFR # 579622
- Zoro # G510992403
- UPC # 671878071906
- Country of Origin Indonesia
- Category Trailer Tires
Dimensions
Overall Diameter | 26.77" |
Section Width | 7.48" |
Tire Size | 7.00"-12" |
Tread Depth (32nds) | 20 in |
Details
Wheel Color | Black |
Wheel Rim Material | Rubber |
Pressure (PSI) | 125 |
Color | Black |
Pressure | 125 psi |
Material | Rubber |
Description
Top-quality RubberMaster Forklift Tires are the ones you need for superior handling, with a wide track that delivers stability to control challenging material handling, construction, industrial and mining applications. Dont wait! Get these RubberMaster Forklift Tires now and start maximizing efficiency, safety and durability of your construction, material handling and mining equipment. Order today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDO Cream Hardener 2.75Oz (20058)
- MAG 1 Motor Oil, 10W-40, 1 Qt. (MAG61650)
- AUTO DOLLY Auto Dolly, Steel, 16 W x 16 L In., PK2 (M998102)
- INSTALLBAY BY METRA 5K Variable Resistors, 5-Pack (IBVR)
- RUBBERMASTER 18x8.50-8 Rib 4 Ply Tubeless Low Speed Tire (450340)
- RUBBERMASTER ST235/80R16 Highway Rib 14 Ply Tubeless All Steel Trailer Tire (490230)
- RUBBERMASTER ST215/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470215)
- RUBBERMASTER 20.5x8.0-10 205/65D10 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (489082)
- RUBBERMASTER 13x5.00-6 Turf 4 Ply Tubeless Low Speed Tire (450140)
- RUBBERMASTER 20.5x8.0-10 205/65D10 Highway Rib 10 Ply Tubeless High Speed Trailer Tire (489102)
- AMP TIRES 265/50R20 TERRAIN ATTACK A/T A 121/118S LR E (265-5020AMP/CA3)
- Rubbermaster Automotive Tire & Wheel