Shop All Trailer Tires
Rubbermaster
5.70-8 Highway Rib 6 Ply Tubeless High Speed Trailer Tire
Mfr # 488952
Zoro # G310992221
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 18.11"
- Wheel Rim Material Rubber
- Load Rating 77M
- DOT Approved Yes
- Tire Size 5.70"-8"
Product Information
- Brand Rubbermaster
- MFR # 488952
- Zoro # G310992221
- UPC # 671878069453
- Country of Origin China
- Category Trailer Tires
Dimensions
Overall Diameter | 18.11" |
Tire Size | 5.70"-8" |
Section Width | 6.1" |
Tread Depth (32nds) | 7 in |
Details
Wheel Rim Material | Rubber |
Load Rating | 77M |
DOT Approved | Yes |
Pressure (PSI) | 75 |
Wheel Color | Black |
Standards | DOT |
Color | Black |
Load/Speed Index | 77M |
Pressure | 75 psi |
Material | Rubber |
Description
When it comes to selecting the right trailer tires for your needs, the RubberMaster High Speed Trailer Bias Ply Tires stand out as an excellent choice. Dont compromise on safety and performance. Get these RubberMaster Trailer Tires today.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Standard W5W 12961 12V, 12961Cp (12961CP)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11467 (11467)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 471801 (471801)
- COILHOSE PNEUMATICS Digital Dual Foot Service Gauge 2-150 Psi (A568)
- RUBBERMASTER B78-13 ST175/80D13 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (489202)
- RUBBERMASTER 18x8.50-8 Rib 4 Ply Tubeless Low Speed Tire (450340)
- RUBBERMASTER 9x3.50-4 Smooth 4 Ply Tubeless Low Speed Tire (450041)
- RUBBERMASTER 24x12.00-12 S-Turf 6 Ply Tubeless Low Speed Tire (450446)
- RUBBERMASTER ST235/80R16 Highway Rib 14 Ply Tubeless All Steel Trailer Tire (490230)
- RUBBERMASTER 4.10/3.50-4 Stud 4 Ply Tubeless Low Speed Tire (450021)
- LOADSTAR TIRES Loadstar Kenda Karrier ST Radial Tire (10234)
- Rubbermaster Automotive Tire & Wheel