Shop All Trailer Tires
Rubbermaster
20x10.00-8 S-Turf 4 Ply Tubeless Low Speed Tire
Mfr # 450366
Zoro # G910992119
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 87A3
- Pressure (PSI) 22
- Wheel Rim Material Rubber
- Tire Size 20x10.00-8
- Section Width 9.84"
Product Information
- Brand Rubbermaster
- MFR # 450366
- Zoro # G910992119
- UPC # 671878068722
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | 20x10.00-8 |
Section Width | 9.84" |
Overall Diameter | 19.69" |
Tread Depth (32nds) | 9 in |
Details
Load Rating | 87A3 |
Pressure (PSI) | 22 |
Wheel Rim Material | Rubber |
Wheel Color | Black |
Pressure | 22 psi |
Color | Black |
Load/Speed Index | 87A3 |
Material | Rubber |
Description
These RubberMaster Low Speed Tires S-Turf are specifically engineered to minimize damage to lawns and turf, while providing the no-slip traction you want for your lawn care and garden equipment. Get durable, turf-friendly RubberMaster Low Speed Tires S-Turf now for excellent traction that wont tear up grass and turf. Order now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 99000247 1 in. Female Pipe Thread Auto Shut Off Diesel Nozzle - Green (185583)
- ALL BALLS All Balls Bearing 62/32-2RS (62/32-2RS)
- GATES Hi-Power II PowerBand V-Belts, 3/B81 (3/B81)
- SHAKESPEARE 4365 Straight Mount (4365)
- RUBBERMASTER 6.00-9 Industrial Lug 10 Ply Tube Type Forklift Tire (579582)
- RUBBERMASTER B78-13 ST175/80D13 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (489202)
- RUBBERMASTER ST235/85R16 Highway Rib 14 Ply Tubeless St Radial Trailer Tire (470250)
- RUBBERMASTER 4.10/3.50-5 Stud 4 Ply Tubeless Low Speed Tire (450061)
- RUBBERMASTER 8-14.5 Highway Rib 14 Ply Tubeless Low Platform Trailer Tire (508145)
- RUBBERMASTER 4.80-8 Highway Rib 4 Ply Tubeless High Speed Trailer Tire (488900)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST205/75D-15 5 Hole C Ply (3S640)
- Rubbermaster Automotive Tire & Wheel