Shop All Trailer Tires
Rubbermaster
13x6.50-6 Turf 4 Ply Tubeless Low Speed Tire
Mfr # 450155
Zoro # G110992155
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 12.6"
- Wheel Color Black
- Section Width 5.71"
- Pressure (PSI) 28
- Tire Size 13"x6.50-6"
Product Information
- Brand Rubbermaster
- MFR # 450155
- Zoro # G110992155
- UPC # 671878067855
- Country of Origin China
- Category Trailer Tires
Dimensions
Overall Diameter | 12.6" |
Section Width | 5.71" |
Tire Size | 13"x6.50-6" |
Tread Depth (32nds) | 6 in |
Details
Wheel Color | Black |
Pressure (PSI) | 28 |
Wheel Rim Material | Rubber |
Load Rating | 55A3 |
Pressure | 28 psi |
Load/Speed Index | 55A3 |
Material | Rubber |
Color | Black |
Description
These RubberMaster Low Speed Tires Turf are the ones you want for your lawn and garden equipment when you need turf-friendly tires that provide top traction. Select these RubberMaster Low Speed Tires Turf when youre looking for tires with the ability to provide top traction on grass and turf surfaces, while minimizing damage to those surfaces. Order now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED V FOWLER CO Micrometer Disc Brake W/Digital Readout Inch (72-234-222)
- GROTE Hgh/Low Beam Head Lght Kit (84651-4)
- LIPPERT SPARE TIRE WINCH ONLY (159056)
- UWS Deep Crossover Tool Box, 69", TBSD-69-BLK (TBSD-69-BLK)
- RUBBERMASTER ST225/75R15 Highway Rib 8 Ply Tubeless St Radial Trailer Tire (470230)
- RUBBERMASTER 20x10-10 S-Turf 4 Ply Tubeless Low Speed Tire (450374)
- RUBBERMASTER 4.80-12 Highway Rib 4 Ply Tubeless High Speed Trailer Tire (489142)
- RUBBERMASTER 13x5.00-6 Smooth 4 Ply Tubeless Low Speed Tire (450145)
- RUBBERMASTER ST205/75R15 Highway Rib 8 Ply Tubeless St Radial Trailer Tire (470225)
- RUBBERMASTER 11x4.00-5 Turf 4 Ply Tubeless Low Speed Tire (450050)
- TASKMASTER TIRE ST235 x 80R16 Trailer Polyester Belted Radial Black Sidewall Tubeless (TKR23516)
- Rubbermaster Trailer Tires