Shop All Closet Shelves
Rubbermaid
WIRE SHELF 36""X12"" WHT
Mfr # 3E0000WHT
Zoro # G1934700
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36 in
- Width 12 in
- Height 26 in
- Color White
Product Information
- Brand Rubbermaid
- MFR # 3E0000WHT
- Zoro # G1934700
- UPC # 71691199090
- Country of Origin United States
- Category Closet Shelves
Dimensions
Length | 36 in |
Width | 12 in |
Height | 26 in |
Details
Color | White |
Description
A simple way to add storage where you need it
- •Designed for better organization and maximizing space
- •Fit everything from shoes and clothes in the closet or mud room, to storage boxes and tools in the garage or basement
- •Made of durable and sturdy metal construction
- •Epoxy coated steel won't snag clothes or linens
- •Stack and store your items neatly on individual shelving units
- •Ventilated design promotes air circulation keeping items fresh, making this kit perfect for laundry rooms, linen closets or basements
- •Simple design blends into any area without being distracting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roller Wheels, 15 Series (2280)
- FATH Pivot Joint, 2 1/4 inx63/64 in, 10 Series (093GF25AN06)
- BEHRENS Behrens Manufacturing 1214 14 Quart Hot Dipped Pail (2365625)
- SANDUSKY LEE Janitorial Cabinet, Putty, Cap. 150 lb (VFC1301866-07)
- RUBBERMAID WIRE SHELF 24""X12"" WHT (5210RM)
- CLOSETMAID Standard Shelf Dul Slt 30In Wh (2801)
- ORGANIZED LIVING FreedomRail 4 Ft. W. x 12 in. D Profile Ventilated Closet Shelf, Nickel (1813124845)
- KNAPE & VOGT 8x48 Oak Shelf (1980 OK 8X48)
- CLOSETMAID Shlf Wardrobe 6Ftx12In Wht (1361)
- EASY TRACK EASY TRACK SHELVES 24"" (RS1423)
- CLOSETMAID Pole Supp Shlf 1/2X86X1/2In (1009)
- Rubbermaid Closet Shelves