Shop All Trash Cans
This Product is Discontinued
Rubbermaid Commercial
10 gal. Square Fire-Resistant Trash Can, Stainless Steel, 10-3/4" Dia, None (Discontinued)
Mfr # FGSC10SSPL
Zoro # G3390387
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 10 gal.
- Container Shape Square
- Color Stainless Steel
- Material Stainless Steel, Rigid Plastic
- Height 25"
Product Information
- Brand Rubbermaid Commercial
- MFR # FGSC10SSPL
- Zoro # G3390387
- UPC # 097591107225
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 25" |
Width | 10-3/4" |
Trash Can Dia./Width | 10-3/4" |
Length | 10-3/4" |
Container Depth | 10-3/4" |
Width/Diameter | 10-3/4" |
Depth | 10-3/4" |
Diameter | 10-3/4" |
Description
Fire-Resistant Trash Can, Square, Flat with Top Opening, 10 gal, Silver, Height 25 in, Width/Diameter 10 3/4 in, Depth 10 3/4 in, Metal, Stainless Steel, Smooth, Stationary, No Lid, None, None, Free-Standing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.