Shop All File Shelving
Rubbermaid
Unbreakable Three Pocket Wall File Set, Letter, Smoke
Mfr # 65974ROS
Zoro # G4183205
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Smoke
- Weight 2.425 lbs
- Material Plastic
- Overall Height 29.38"
- Depth 3.13"
Product Information
- Brand Rubbermaid
- MFR # 65974ROS
- Zoro # G4183205
- UPC # 30402659742
- Country of Origin United States
- Category File Shelving
Dimensions
Overall Height | 29.38" |
Depth | 3.13" |
Width | 13.75" |
Details
Color | Smoke |
Weight | 2.425 lbs |
Material | Plastic |
For Use With | Rubbermaid® Single Pocket 65970, 65972 |
Description
Rubbermaid® Unbreakable Three Pocket Wall File Set, Letter, Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stacking Chair Truck, 240 lb. Load Capacity (30F011)
- FLAGSHIP CARPETS Flagship Carpets FE116-85A 6 ft. Simple Shapes Rug - Round (FE116-85A)
- WESTCLOX CLOCK ALARM BLK 3"" (47312)
- FROST KING SP57-67 2 in. Thick Water Heater Blanket (FR11628)
- RUBBERMAID Unbreakable Single Pocket Wall File, Legal, Clear (65980ROS)
- RUBBERMAID Unbreakable Single Pocket Wall File, Letter, Clear (65972ROS)
- TENNSCO Letter Size Add-On Unit (128848AC)
- SAFCO Deep Boltless Shelving (5244BL)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- UNIVERSAL Metal Mesh Wall FileSingle Pocket, 14 1/8 x 3 3/8 x 8 1/8, Letter, Blk (UNV20026)
- TENNSCO Legal Size Starter Unit (1576PC)
- Rubbermaid File Shelving