Shop All Wall Files
Rubbermaid
Unbreakable Three Pocket Wall File Set, Letter, Clear
Mfr # 65976ROS
Zoro # G302684608
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Width 13.75"
- Depth 3.13"
- Fits A4;Letter
Product Information
- Brand Rubbermaid
- MFR # 65976ROS
- Zoro # G302684608
- UPC # 30402659766
- Country of Origin United States
- Category Wall Files
Dimensions
Width | 13.75" |
Depth | 3.13" |
Overall Height | 29.38" |
Details
Material | Plastic |
Color | Clear |
Fits | A4;Letter |
For Use With | Rubbermaid® Single Pocket 65970, 65972 |
Weight | 2.313 lbs |
Description
Everything you need to set up a durable, efficient hanging wall file system. Contemporary, contoured design is constructed of unbreakable plastic to stand up to busy work environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 1-31 Black Leather Tab Index Dividers, PK31 (01182)
- NU-SET Key/Card Storage Wall Mount Push Button Lock Box (2085-3)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 3", White, 50/Bundle (M553)
- BORDETTE Decorative Border, Azure, 2.25in x 50ft, PK6 (P0037166)
- DEFLECTO Unbrkbl Wall Pocket, Letter, Single, 14-1/2"x3"x6-1/2", CL (DEF63201)
- SAFCO Letter/Legal Size Wall Rack, 7, Comp (3185BL)
- OFFICEMATE Wall Pocket, Legal, 7Hx16 1/3W In, Smoke (21441)
- ZORO SELECT Wall Files, Letter, 18-7/8Hx12-1/4Wx9D In (1AYF3)
- ZORO SELECT Wall File, 21-3/4 in. H, 9-1/2 in. W (45NG62)
- DEFLECTO Deflect-O Corporation DEF73201 Single Unit Wall Pocket- 1 Cmprtmnt- Ltr- 13in.x4in.x7in.- CL (DEF73201)
- LORELL Wall File Pockets 14.8" Height x 13.1" Width x 4.3" Depth Clear, PK3 (60001)
- Rubbermaid Wall Files